DESCRIPTION

  • Ceramic disc valve cartridge ensures a lifetime of drip-free performance
  • Flexible hose connections for 6" to 12" installations
  • Speed Connect® drain has less parts for a quick installation
  • No adjustments required - seals the first time, every time
  • Flexible stainless steel cable installs effortlessly in tight spaces
  • Cast brass valve bodies with flexible hose connections for 6" to 12" installations
  • Maximum flow rate of 1.2 gpm helps to save water without sacrificing performance
  • Metal lever handles

American Standard Portsmouth® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

A7415801002

Manufacturer Part #: 7415801.002

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
Bathroom Faucet Type
Widespread
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Center Size
8 in
Collection
Portsmouth®
Deck Plate Included
No
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
5-1/4 in
Spout Type
Standard
Trim Only
No
Type
A7415801002
WaterSense Labeled
Yes

Print