DESCRIPTION

  • Ceramic disc valve cartridge ensures a lifetime of drip-free performance
  • Speed Connect® drain has less parts for a quick installation
  • Brass construction is durable and easy to clean
  • Flexible hose connections for 6" to 12" installations
  • Maximum flow rate of 1.2 gpm helps to save water without sacrificing performance
  • No adjustments required - seals the first time, every time
  • Flexible stainless steel cable installs effortlessly in tight spaces
  • Metal cross handles

American Standard Portsmouth® Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

A7415821295

Manufacturer Part #: 7415821.295

Color/Finish

Brushed Nickel

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
Application
Residential
Bathroom Faucet Type
Widespread
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Center Size
10 in
Collection
Portsmouth®
Deck Plate Included
No
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Widespread
Green
WaterSense, Yes
Handle Type
Cross
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
5-1/4 in
Spout Type
Standard
Trim Only
No
Type
A7415821295
WaterSense Labeled
Yes

Print