DESCRIPTION

  • Ceramic disc valve cartridge ensures a lifetime of drip-free performance
  • Speed Connect® drain has less parts for a quick installation
  • Flexible hose connections for 6" to 12" installations
  • Fewer parts and installs in less time
  • No adjustments required - seals the first time, every time

American Standard Portsmouth® Two Handle Widespread Bathroom Sink Faucet in Oil Rubbed Bronze

A7420801224

Manufacturer Part #: 7420801.224

Color/Finish

Oil Rubbed Bronze

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
Bathroom Faucet Type
Widespread
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Center Size
12 in
Collection
Portsmouth®
Deck Plate Included
No
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Widespread
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
5 in
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
Yes

Print