Vanity in Dark Chocolate
Portsmouth® Vanity in Dark Chocolate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Matching rattan door insert
- Slide-out step-up feature
- Constructed of poplar solids and birch veneers
- 33-1/4" (845mm) height
- Nominal dimensions: 30" x 21-1/2" (762 x 546mm)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Portsmouth®
- Color Finish Category:
- Browns
- Color Finish Name:
- Dark Chocolate
- Depth:
- 21-1/2 in
- EPA Compliant:
- No
- Height:
- 33-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Length:
- 21-1/2 in
- Material:
- Poplar Solids, Birch Veneer
- NSF Certified:
- Yes
- Size:
- 21-1/2 in x 30 in
- Toilet Bowl Length:
- 21-1/2 in
- WaterSense Labeled:
- No
- Width:
- 30 in