DESCRIPTION

  • Can be used with all Selectronic® faucets and flush valves with hard-wired AC power
  • Genuine American Standard® repair part
  • Hardwired
  • One power supply can feed up to 15 Selectronic® products in a daisy-chain configuration
  • Universal input voltage: 80-250 VAC, 50-60 Hz

American Standard Power Supply

AM9505200070A

Brand Model Compatibility:

American Standard Selectronic Faucet and Flush Valve

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
American Standard Selectronic Faucet and Flush Valve
Color Finish
Black
Color Finish Category
Blacks

Starting at
$58.8
EACH
  • QUANTITY

DOCUMENTS