DESCRIPTION

  • Adjustable hot limit safety stop allows you to limit the amount of hot allowed to mix with cold, to help prevent accidental scalding
  • Cartridge assures a lifetime of drip-free performance
  • Plaster guard is designed to protect valve during installation and serve as a mounting plate for thin-wall installations and the 2 piece design allows valve to be tested prior to trim installation
  • Pressure balancing valve cartridge maintains constant output temperature in response to changes in hot and cold supply pressure
  • Wide rough-in range from 1-5/8" to 3-1/4"

American Standard Pressure Balancing Rough-In Valve

AR125

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Rough Brass
Color Finish Category
Brass Tones
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves

Starting at
$84.0
EACH
  • QUANTITY