DESCRIPTION

  • Pressure balancing valve cartridge maintains constant output temperature in response to changes in hot and cold supply pressure
  • Trim kit sold separately
  • Valve cartridge assures a lifetime of drip-free performance

American Standard Serin® Pressure Balance Rough Valve Body with Built-in Diverter and Screwdriver Stops

AR116SS

Valve Size:

SPECIFICATIONS

ADA Compliant
No
Collection
Serin®
Color Finish
Rough Brass
Color Finish Category
Brass Tones
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$124.32
EACH
  • QUANTITY

DOCUMENTS