DESCRIPTION

  • Adjustable hot limit safety stop reduces the risk of accidental scalding
  • Pressure balancing valve cartridge maintains constant output temperature in response to changes in hot and cold supply pressure
  • Requires R120, R125 or R127 series rough valve body (sold separately)

American Standard Portsmouth® Pressure Balance Shower Fitting with Single Brass Lever Handle

AT415500295

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Portsmouth®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Flow Rate
2 gpm
Handle Material
Brass
Handle Type
Lever
Height
7-5/8 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
6-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$117.98
EACH
  • QUANTITY