DESCRIPTION

  • Adjustable hot limit safety stop reduces the risk of accidental scalding
  • Designed for use with R110, R110SS, R115, R115SS, R010, R015 rough valve body (sold separately)
  • Pressure balancing valve cartridge maintains constant output temperature in response to changes in hot and cold supply pressure
  • Turbine spray

American Standard Berwick® Pressure Balance Shower Fitting with Single Metal Lever Handle

AT430500295

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Berwick®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Lever
Height
7-1/4 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No

Starting at
$235.13
EACH
  • QUANTITY