DESCRIPTION

  • Flowise® water saving 3-function showerhead saves water with a maximum flow rate of 2.0 gpm (7.6 Lpm)
  • Includes brass wall escutcheon, metal lever handle, and 3-function FloWise® showerhead with arm and flange
  • Metal slip-on diverter tub spout
  • Trim only

American Standard Portsmouth® 2 gpm Pressure Balancing Shower Valve Trim Kit with Single Lever Handle

AT415502

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Portsmouth®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Type
Tub Faucet
Flow Rate
2 gpm
Handle Material
Brass
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Spout Reach
5-1/8 in
Spout Type
Diverter, Slip Fit
Trim Only
Yes
WaterSense Labeled
No

Starting at
$128.7
EACH
  • QUANTITY