Pressure Balance Bath/Shower Cartridge for 1321, 1325, 1351, 1354, 1355 Series
Pressure Balance Bath/Shower Cartridge for 1321, 1325, 1351, 1354, 1355 Series
Frequently Purchased Together
Product Details
- Handle adapter
- American Standard® part: M961622-0070A
- American Standard® genuine repair part
- Bagged
Specifications
- Application:
- Valve
- Cartridge Type:
- Pressure Balance
- Faucet Part Type:
- Cartridge
- Fits Model:
- 1321, 1325, 1351, 1354, 1355
- Height:
- 3-3/10 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Width:
- 2-1/2 in