DESCRIPTION

  • American Standard® genuine repair part
  • Pressure compensating

American Standard Pressure Compensating Aerator and Outlet

AM9229910A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Male Threaded
Fitting Size 1
15/16 in
Flow Rate
1 gpm
IAPMO Listed
No
Size
15/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$5.04
EACH
  • QUANTITY