68-1/2 x 24-1/4 x 24 in. Framed Shower Door with Clear Glass in Oil Rubbed Bronze
Prestige® 68-1/2 x 24-1/4 x 24 in. Framed Shower Door with Clear Glass in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full-length magnetic closure provides a tight closing seal
- Door can swing left or right to accommodate your design needs
- Clear, tempered safety-glass panels provide strength
- Centerline: 18-7/16" x 24-1/4 x 18-7/16" (468mm x 616mm x 468mm)
- Overall Height: 68-1/2" (1740mm)
- No cutting required for easy installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Prestige®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- EPA Compliant:
- No
- Fits Pipe Size:
- 68-1/2 in
- Frame Type:
- Framed
- Glass Type:
- Clear
- Height:
- 68-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Alcove
- Length:
- 24-1/4 in
- Material:
- Glass
- NSF Certified:
- Yes
- Number of Doors:
- 1
- Shower Door Framed or Frameless:
- Framed
- Shower Door Height Range:
- 66-70 in
- Shower Door Type:
- Pivot
- Shower Door Width Range:
- 21-25 in
- Shower Glass Type:
- Clear
- Style:
- Traditional
- WaterSense Labeled:
- No
- Weight:
- 60 lb
- Width:
- 24 in