12 x 17 in. Bottom Grid in Stainless Steel
Prevoir® 12 x 17 in. Bottom Grid in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Black poly feet
- Side bumpers
- Bottom grid kitchen sink rack with opening for sink strainer
- 27" cabinet required
- Nominal Dimensions: 23 3/8" x 20 7/8" x 9"
- Waste fittings included
- Installation hardware, template and instructions included
Documents
Specifications
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- Prevoir®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- EPA Compliant:
- No
- Height:
- 1 in
- Length:
- 12 in
- Material:
- Stainless Steel
- NSF Certified:
- Yes
- WaterSense Labeled:
- No
- Width:
- 17 in