13-1/4 in. Mesh Colander with Side Bumpers in Stainless Steel
Prevoir® 13-1/4 in. Mesh Colander with Side Bumpers in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 180-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Prevoir®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- IAPMO Listed -:
- No
- Length:
- 13-1/4 in
- Material:
- Stainless Steel
- Width:
- 6 in