13 x 15 in. Grid in Stainless Steel
Prevoir® 13 x 15 in. Grid in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 18-10 Chrome Nickel content
- Large bowl/small bowl combination sink
- 18 Gauge Stainless Steel
- 30" cabinet required
- Nominal Dimensions: 24 7/8" x 18 3/4" x 9"
- Waste fittings included
- Installation hardware, template and instructions included
Documents
Specifications
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- Prevoir®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- EPA Compliant:
- No
- Length:
- 13 in
- Material:
- Stainless Steel
- NSF Certified:
- Yes
- WaterSense Labeled:
- No
- Width:
- 15 in