16-1/2 x 17 in. Stainless Steel Bottom Grid Sink Rack Stainless Steel
Prevoir® 16-1/2 x 17 in. Stainless Steel Bottom Grid Sink Rack Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 18-8 Chrome Nickel content
- Large bowl/small bowl combination sink
- 20 Gauge Stainless Steel
- 33" cabinet required
- Nominal Dimensions: 31 1/2" x 20 5/8" x 8"
- Waste fittings not included, must be ordered separately
- Installation hardware, template and instructions included
Documents
Specifications
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- Prevoir®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- EPA Compliant:
- No
- Length:
- 16 in
- Material:
- Stainless Steel
- NSF Certified:
- Yes
- WaterSense Labeled:
- No
- Width:
- 17 in