Prevoir® 29 x 15 in. Grid in Stainless Steel

Part #A8445291500075  |  Item #4415767  |  Manufacturer Part #8445.291500.075

Color/Finish: Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bottom grid kitchen sink rack with opening for sink strainer
  • Black poly feet
  • Side bumpers

Documents

Specifications

Brand Model Compatibility: American Standard 17SB.332211, 17SB.332284, 17SB.332283, 20SB.331900

Collection: Prevoir®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Length: 29 in

Material: Stainless Steel

Thickness: 1 in

Width: 15 in