3-Hole 1-Bowl Rectangular Kitchen Sink in Stainless Steel
Prevoir® 3-Hole 1-Bowl Rectangular Kitchen Sink in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single bowl
- Installation hardware, template and instructions included
- Chrome nickel content: 18-10
- Requires cabinet
- Nominal dimensions: 25 5/8" x 22 1/16" x 6"
- Waste fitting included
- Wheelchair accessible
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3-2008
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4-08
- Collection:
- Prevoir®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Satin
- Depth:
- 6 in
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- EPA Compliant:
- No
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 23 in x 17 in x 6 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25-5/8 in x 22-1/16 in
- WaterSense Labeled:
- No