8-1/2 x 14-1/4 in. Stainless Steel Bottom Grid Sink Rack Stainless Steel

You last purchased this on
 
American Standard

Prevoir® 8-1/2 x 14-1/4 in. Stainless Steel Bottom Grid Sink Rack Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Prevoir® 8-1/2 x 14-1/4 in. Stainless Steel Bottom Grid Sink Rack Stainless Steel

  • Fast #
  • Part #A8445081400075
  • Item #4730856
  • Manufacturer Part #8445.081400.075
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Built-In Grinder:
No
Collection:
Prevoir®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
EPA Compliant:
No
Length:
15-1/2 in
Material:
Stainless Steel
NSF Certified:
Yes
WaterSense Labeled:
No
Width:
14-1/2 in