• Cart

DESCRIPTION

  • Installation hardware, template and instructions included
  • Waste fittings included

American Standard Prevoir® 1-Bowl Undermont Kitchen Sink in Stainless Steel

A14SB331900073

Color Finish

Brushed Stainless Steel

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
31 in x 17 in x 9 in
Collection
Prevoir®
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Rear Center
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
32 3/4 in x 18 3/4 in x 9 in

  • QUANTITY

0 item(s) added to Cart Checkout Now