No-Hole 1-Bowl Rectangular Kitchen Sink in Brushed Stainless Steel
Prevoir® No-Hole 1-Bowl Rectangular Kitchen Sink in Brushed Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome nickel content: 18-10
- Single bowl sink
- Eighteen gauge stainless steel
- Nominal dimensions: 30-1/8" x 19-1/8" x 9"
- Bowl size: 17" x 28" x 9"
- Cabinet required
- Installation hardware, template and instructions included
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Prevoir®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Drain Location:
- Rear
- EPA Compliant:
- No
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Shape:
- Rectangular
- Sink Bowl Size:
- 28 in x 17 in x 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 30-1/8 in x 19-1/8 in x 9 in
- WaterSense Labeled:
- No