Single Bowl 3-Hole Drop-In Sink Brushed Stainless Steel
Prevoir® Single Bowl 3-Hole Drop-In Sink Brushed Stainless Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Waste fittings included
- Single bowl sink
- Installation hardware, template and instructions included
- 27" cabinet required
- Nominal Dimensions: 25 1/4" x 22" x 9"
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- Prevoir®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- EPA Compliant:
- No
- Gauge (metal):
- 18 ga
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25-1/4 in x 22 in x 9 in
- WaterSense Labeled:
- No