Single Bowl Undermount Kitchen Sink in Stainless Steel

You last purchased this on
 
American Standard

Prevoir® Single Bowl Undermount Kitchen Sink in Stainless Steel

  • Fast #
  • Part #A14SB191700073
  • Item #4415729
  • Manufacturer Part #14SB.191700.073
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Prevoir® Single Bowl Undermount Kitchen Sink in Stainless Steel

This product requires certification to purchase.

X Points
Color Finish Name: Brushed Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Waste fittings included
  • Single bowl sink
  • Installation hardware, template and instructions included
  • 21" cabinet required
  • Nominal Dimensions: 16 3/4" x 18 3/4" x 9"
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
Built-In Grinder:
No
Collection:
Prevoir®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Drain Location:
Center
EPA Compliant:
No
Gauge (metal):
18 ga
NSF Certified:
Yes
Number of Bowls:
1
Number of Holes:
No Hole
Sink Bowl Size:
15 in x 17 in x 9 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
16 3/4 in x 18 3/4 in x 9 in
WaterSense Labeled:
No