Undermount Sinlge Bowl Kitchen Sink Brushed Stainless Steel
Prevoir® Undermount Sinlge Bowl Kitchen Sink Brushed Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 18-10 Chrome Nickel content
- Single bowl sink
- Includes waste fittings
- 27" cabinet required
- Nominal Dimensions: 23 3/8" x 20 7/8" x 9"
- Waste fittings included
- Installation hardware, template and instructions included
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- Prevoir®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Drain Location:
- Rear Center
- EPA Compliant:
- No
- Gauge (metal):
- 18 ga
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 21-1/4 in x 18-3/4 in x 9 in
- WaterSense Labeled:
- No