3-Hole Bathtub Faucet Trim Kit with Double Lever Handle in Satin Nickel - PVD

You last purchased this on
 
American Standard

Princeton® 3-Hole Bathtub Faucet Trim Kit with Double Lever Handle in Satin Nickel - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Princeton® 3-Hole Bathtub Faucet Trim Kit with Double Lever Handle in Satin Nickel - PVD

  • Fast #
  • Part #AT508900295
  • Item #4669648
  • Manufacturer Part #T508900.295
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brass tub spout
  • ADA approved metal lever handles
  • Tub filler
  • Coordinating bathroom, bath/shower, and bidet faucets available
  • Ceramic disc valve cartridge assures a lifetime of drip-free performance
  • Limited lifetime warranty: function and finish
  • Valve body
  • Valve body must be ordered separately
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125
Cartridge Type:
Washerless, Quarter Turn, Ceramic Disc
Collection:
Princeton®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Center Size:
8 in - 12 in
Faucet Connection:
Copper
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Tub Faucet
Faucet Valve Type:
Washerless, Quarter Turn Ceramic Disc
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
20 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Spout Height:
4-3/4 in
Spout Type:
Tub
Trim Only:
Yes
Tub Spout Reach:
7-1/4 in
WaterSense Labeled:
No