Princeton™ 60 x 30 in. Soaker Alcove Bathtub Left Drain in Linen

Part #A2390202222  |  Item #1622760  |  Manufacturer Part #2390202.222

$467.50 EACH
(Pricing is for Linen)

Color/Finish: Linen

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: American Standard Princeton™ 60 x 30 in. Soaker Alcove Bathtub Left Drain in Linen /$467.50

Product Details

  • Americast® offers a durable alternative to cast iron and is 50% lighter in weight
  • Full slip-resistant surface
  • Integral lumbar support and beveled headrest
  • ADA compliant with seat installed at head end
  • Integral base
  • Integral apron
  • End drain outlet

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI Z124]

ASME Specifications: ASME A112.19.1

ASTM Specifications: ASTM F-462

Above Floor Rough: No

Application: Residential

Basin Length: 42 in

Basin Shape: Rectangle

Basin Width: 19 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.2, CSA B45.5]

Capacity: 42 gal

Collection: Princeton™

Color Finish: Linen

Color Finish Category: Neutrals

Configuration: Soaker

Depth: 60 in

Drain Included: No

Drain Location: Left

Drain Opening: 1-1/2 in

EPA Compliant: No

GSA Approved: No

Height: 14 in

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Length: 60 in

Material: Americast®

NSF Certified: No

Number of Occupants: 1

Origin: Domestic

Overall Height: 14 in

Overall Length: 60 in

Overall Width: 30 in

Overflow Type: Round

Size: 60 in x 30 in x 14 in

Soaking Depth: 9-1/2 in

Toilet Bowl Length: 60 in

UL Listed: No

WaterSense Labeled: No

Weight: 110

Width: 30 in

cUPC Certified: No