60 in. x 34 in. Soaker Alcove Bathtub with Left Drain in White

You last purchased this on
 
American Standard

Princeton™ 60 in. x 34 in. Soaker Alcove Bathtub with Left Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Princeton™ 60 in. x 34 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #A2396202ICH020
  • Item #1646018
  • Manufacturer Part #2396202ICH.020
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Glossy porcelain finish
  • Above-floor rough installation
  • Americast™ technology brand engineered material
  • Integral base
  • Beveled headrest
  • Full slip-resistant surface
  • Integral lumbar support
  • Recessed bath with integral apron and tiling flange
  • Factory-installed overflow
  • End drain outlet
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Z124.1, ANSI A117.1
ASME:
ASME A112.19.4
ASTM:
ASTM F-462, ASTM E-162
Application:
Residential
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CSA Certified:
CSA B125.2, CSA B45.2
Capacity:
42 gal
Collection:
Princeton™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
EPA Compliant:
No
Handle Material:
Metal
IAPMO Listed -:
No
Material:
Fiberglass
NSF Certified:
Yes
Number of Occupants:
1
Overall Height:
17-1/2 in
Overall Length:
60 in
Overall Width:
34 in