Monoblock Bathroom Sink Faucet in Satin Nickel - PVD
Princeton® Monoblock Bathroom Sink Faucet in Satin Nickel - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Speed Connect® drain has less parts for a quick installation
- Adjustable hot limit safety stop allows you to limit the amount of hot allowed to mix with cold, to help prevent accidental scalding
- Ceramic disc valve cartridges ensure a lifetime of drip-free performance
- Maximum flow rate of 1.2 gpm helps to save water without sacrificing performance
- No adjustments required - seals the first time, every time
- Faucet can be mounted on 4" centers using optional escutcheon or single hole mounting method
- Braided flexible hoses with 3/8" compression connectors
- Flexible stainless steel cable installs effortlessly in tight spaces
- Flexible stainless steel cable - installs effortlessly in tight spaces.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Princeton®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- EPA Compliant:
- Yes
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Spout Height:
- 3-7/8 in
- Spout Type:
- Standard
- Trim Only:
- No
- WaterSense Labeled:
- Yes