60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White
Princeton™ 60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Glossy Porcelain finish
- Recessed bath with integral apron and tiling flange
- Americast™ technology brand engineered material
- Easier to clean and stays cleaner longer
- Full slip-resistant surface
- ADA compliant with seat installed at head end
- Beveled headrest
- Integral lumbar support
- A brighter, white textured surface that is more visually appealing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI Z124.1
- ASME:
- ASME A112.19.4
- ASTM:
- ASTM F-462, ASTM E-162
- Application:
- Residential
- Bathtub Shape:
- Oval in Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 42 gal
- Collection:
- Princeton™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Drain Opening:
- 2-1/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Americast®
- NSF Certified:
- Yes
- Number of Occupants:
- 1
- Overall Height:
- 14 in
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- UL Listed:
- No