Pressure Balanced Shower Trim Kit with Single Lever Handle, 1-Function Showerhead and Turbine Technology in Satin Nickel - PVD
Princeton® Pressure Balanced Shower Trim Kit with Single Lever Handle, 1-Function Showerhead and Turbine Technology in Satin Nickel - PVD
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 144-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for prolonged contact with water
- Single-function showerhead
- Trim only
- Wall escutcheon
- Exclusive Plaster Guard: Plaster guard is designed to protect valve during installation and serve as a mounting plate for thin-wall installations. Two piece design allows valve to be tested prior to trim installation.
- Wide Rough-in Range: From 1-5/8" to 3-1/4".
- Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding.
- Includes brass wall escutcheon, metal handle, and showerhead with arm and flange
- Shower arm and flange
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Princeton®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Trim
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 8-1/8 in
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Spout Reach:
- 5 in
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 8-1/8 in