3-Hole Bathtub Faucet Trim Kit with Double Lever Handle in Polished Chrome
Princeton® 3-Hole Bathtub Faucet Trim Kit with Double Lever Handle in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 144-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for prolonged contact with water
- Brass slip-fit spout
- Trim only
- Coordinating Bathroom, Bath/Shower, and Bidet Faucets Available
- Ceramic Disc Valving assures drip-free for life performance
- Limited Lifetime Warranty - Function & Finish
- Limited lifetime warranty on function and finish
- ADA approved metal lever handles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Princeton®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in - 12 in
- Faucet Connection:
- Copper
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Tub Faucet
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 20 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Spout Height:
- 4-3/4 in
- Spout Type:
- Tub
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-1/4 in
- WaterSense Labeled:
- No