Valve Only Trim Kit in Oil Rubbed Bronze
Princeton® Valve Only Trim Kit in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for prolonged contact with water
- Includes brass wall escutcheon
- Trim only
- LESS Valve
- Valve body (R120 series) must be ordered separately
- Brass wall escutcheon
- Coordinating Lavatory, Tub Filler and Bidet Faucets Available
- Hot Limit Safety Stop protects from accidental scalding
- Valve body (R120 series) must be ordered separately - (See faucet component list below)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125
- Collection:
- Princeton®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Height:
- 8-1/8 in
- Faucet Part Type:
- Trim
- Faucet Valve Type:
- Ceramic Disc
- Height:
- 8-1/8 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- WaterSense Labeled:
- No