Single Handle Monoblock Bathroom Sink Faucet in Oil Rubbed Bronze

You last purchased this on
 
American Standard

Quentin® Single Handle Monoblock Bathroom Sink Faucet in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Quentin® Single Handle Monoblock Bathroom Sink Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #A7440152224
  • Item #4730861
  • Manufacturer Part #7440152.224
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ADA compliant lever handles
  • Brass construction is durable, easy to clean, and ideal for prolonged contact with water
  • Multiport ceramic disc valve cartridge ensures a lifetime of drip-free performance
  • Includes grid drain
  • Braided flexible hoses with 3/8" compression connectors
  • Brass swivel spout
  • Maximum flow rate of 1.2 gpm helps to save water without sacrificing performance
  • Adjustable hot limit safety stop limits the amount of hot water allowed to mix with cold and reduces the risk of accidental scalding
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
Built-In Grinder:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Cartridge Type:
Volume Control
Collection:
Quentin®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Deck Plate Included:
No
EPA Compliant:
Yes
Faucet Mount:
Deck Mount
Faucet Type:
Vessel Filler
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1.2 gpm
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
14-3/16 in
Spout Type:
Standard
Trim Only:
No
Valve Type:
Volume Control Valve
WaterSense Labeled:
Yes