Slip-On Diverter Tub Spout in Polished Chrome
Quentin™ Slip-On Diverter Tub Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Length to center of stream straightener: 4-5/8"
- 4-5/8 in. length to center of stream straightener
- For 1/2" copper pipe
- Available in other finishes
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Quentin™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- No
- Faucet Part Type:
- Tub Spout
- Faucet Type:
- Tub Spout Only
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- Yes
- Spout Reach:
- 4-13/16 in
- Spout Type:
- Tub
- WaterSense Labeled:
- No