• Cart

DESCRIPTION

American Standard Quick Drain

A9QUD

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Base Material
Acrylic
EPA Compliant
No
Grate Color Finish
White
IAPMO Listed
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY