Single Handle Pull Down Kitchen Faucet in Stainless Steel - PVD
Quince™ Single Handle Pull Down Kitchen Faucet in Stainless Steel - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout clearance 5-1/4" (132mm)
- Braided flexible supply hoses with 3/8" compression connectors
- Spout height 20" (508mm)
- Lead Free: Faucet contains less than or equals to 0.25% total lead content by weighted average
- Toggle Spray Function: Switches water flow from a stream to a spray and includes pause feature
- Memory Position Valving: Allows user to turn valve on and off at preferred temperature setting without readjusting handle position each time
- Pull-out spray with adjustable spray pattern
- Metal lever handle
- Integral Check Valves: Prevents back flow
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic
- Collection:
- Quince™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel - PVD
- EPA Compliant:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 20 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Kitchen Faucet Type:
- Pull Down, Monoblock
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/4 in
- NSF:
- NSF 61-9 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 5-1/4 in
- Spout Reach:
- 8-5/16 in
- Spout Swivel:
- 150°
- Spout Type:
- High Arc, Swivel
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 10-1/16 in