• Cart

DESCRIPTION

  • Brass construction ideal for prolonged contact with water
  • Connection: 1/2" NPT

American Standard Rain Rainshower Ceiling Mount Shower Arm

A1660190

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Rain
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Installation Type
Ceiling Mount
Length
12 in
Material
Brass
Trim Only
No
WaterSense Labeled
No

Starting at
$46.2
EACH
  • QUANTITY

DOCUMENTS