24-1/2 x 20 in. Oval Dual Mount Bathroom Sink in White

You last purchased this on
 
American Standard

Ravenna® 24-1/2 x 20 in. Oval Dual Mount Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Ravenna® 24-1/2 x 20 in. Oval Dual Mount Bathroom Sink in White

  • Fast #
  • Part #A0268004020
  • Item #1652301
  • Manufacturer Part #0268004.020
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Rear overflow
  • Soap/accessory ledge
  • Faucet ledge features generous shelf area
  • Supplied with mounting kit
  • 34" (864mm) height
  • Nominal dimensions: 24-1/4" x 20" (616 x 508mm)
  • Includes mounting kit
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2M
Application:
Residential
Brand Model Compatibility:
0041.000
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45
Collection:
Ravenna®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
19-15/16 in
Drain Opening:
1-1/4 in
Faucet Center Size:
4 in
GSA Approved:
No
Height:
8-1/4 in
IAPMO Listed -:
No
Length:
24-1/2 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
2 Hole
Pedestal Only:
No
Shape:
Oval
Sink Bowl Size:
19-3/8 in x 12 in
Sink Depth:
8 in
Sink Installation Type:
Wall Mount, Pedestal Sink
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Size:
24-1/8 in x 19-15/16 in
Type:
A0268004020
Vessel Only:
Yes
Width:
20 in