Towel Bar Mounting Kit in Black

You last purchased this on
 
American Standard

Ravenna® Towel Bar Mounting Kit in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Ravenna® Towel Bar Mounting Kit in Black

  • Fast #
  • Part #A7385200070A
  • Item #2342053
  • Manufacturer Part #738520-0070A
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Semi-pedestal P-trap cover for ease of cleaning
  • Faucet ledge with generous shelf area for accessories
  • Contemporary wall-hung design
  • 24-1/4" x 20"
  • Supplied with mounting kit
  • Nominal Dimensions:
  • Available integral mounted towel bar (order separately)
  • Rear overflow
  • (616 x 508mm)
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Repair
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Ravenna®
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
2 in
IAPMO Listed -:
No
Material:
Metal
NSF Certified:
Yes
Product Type:
Mounting Kit
Weight:
8 lb
Width:
1/20 in