DESCRIPTION

  • Bowl size: 10-3/4" x 10-3/4"
  • Center drain outlet
  • Diameter: 13-3/4"
  • Includes cut-out template
  • Rear overflow
  • Self-rimming

American Standard Recessed Lavatory

A0571000020

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
10-3/4 in x 10-3/4 in x 5-1/2 in
CSA Certified
CSA B45.1
Color Finish
White
Color Finish Category
Whites
Installation Type
Drop-In
Material
Vitreous China
Overall Sink Size
13-3/4 in x 13-3/4 in x 7-1/4 in

Starting at
$160.84
EACH
  • QUANTITY