DESCRIPTION

  • ADA compliant with seat installed at head end
  • Acid-resistant porcelain finish
  • Americast® offers a durable alternative to cast iron and is 50% lighter in weight
  • Integral apron
  • Nominal dimensions: 5' x 32" x 17-3/4"
  • Slip-resistant

American Standard Cambridge™ Rectangular Bathtub with Right Drain

A2461002

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Cambridge™
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
17-3/4 in
Installation Type
3 Wall Alcove
Length
60 in
Material
Americast
Width
32 in

Starting at
Call for Pricing
  • QUANTITY