DESCRIPTION

  • Durable construction
  • Includes adjustable water saving flapper
  • Reliable performance

American Standard Refill Flush Valve Assembly

A7389211040070A

Length:

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
CARB OTC LEED Compliant
No
End Connection 1
Screw On
Flow Rate
1.28 gpf
GSA Approved
No
Height
4-1/2 in
IAPMO Listed
Yes
Length
10-1/2 in
Material
Plastic
WaterSense Labeled
No
Width
5-3/5 in

Starting at
Call for Pricing
  • QUANTITY