3-Hole Wall Mount Rectangular Lavatory Sink in White
Regalyn™ 3-Hole Wall Mount Rectangular Lavatory Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Front overflow
- Pre-drilled 8" center faucet holes
- Includes hanger
- 15-1/2" (394mm) wide
- Bowl size: 9-7/8" x 15-1/2"x 6"
- One soap depression
- Wall-hung installation
- 9-7/8" (251mm) front-to-back
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Coating:
- Enamel
- Collection:
- Regalyn™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Front
- Drain Opening:
- 1-1/4 in
- EPA Compliant:
- No
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 19 in
- Material:
- Cast Iron
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 15-1/2 in x 9-7/8 in x 6 in
- Sink Depth:
- 7-5/8 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 19 in x 17 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 17 in