Single Handle Pull Out Kitchen Faucet in Stainless Steel - PVD

You last purchased this on
 
American Standard

Reliant+® Single Handle Pull Out Kitchen Faucet in Stainless Steel - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Reliant+® Single Handle Pull Out Kitchen Faucet in Stainless Steel - PVD

  • Fast #
  • Part #A4205104F15075
  • Item #4731749
  • Manufacturer Part #4205104F15.075
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel - PVD Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • WhisperGlide™ nylon hose for quiet, silky-smooth pullout function
  • Ceramic disc valve cartridge assures a lifetime of drip-free performance
  • Pull-out spray spout makes kitchen tasks easy with adjustable spray pattern
  • Can be mounted with or without escutcheon
  • Spray spout length: 9-1/8" (232 mm)
  • Spout clearance: 6" (152 mm)
  • Swivel spout
  • Lever handle
  • Limited lifetime warranty for function and finish
  • Braided flexible supply hoses with 3/8" compression connections
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Cartridge Type:
Ceramic
Collection:
Reliant+®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel - PVD
EPA Compliant:
No
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
8-7/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Monoblock Pull-out
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Deck Mount
Kitchen Faucet Type:
Pull Out, Monoblock
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Deck Thickness:
2-1/4 in
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
6 in
Spout Reach:
9-1/8 in
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
10 in