Centerset Lavatory Faucet with Single Lever Handle in Satin Nickel - PVD
This product has been replaced by
Manufacturer Part #7385000.295
Reliant® 3 Centerset Lavatory Faucet with Single Lever Handle in Satin Nickel - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Reliant® 3
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Center Size:
- 4 in
- Faucet Connection:
- Copper Supplies
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Centerset
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Trim Only:
- No
- WaterSense Labeled:
- No