Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

This product has been replaced by

American Standard Polished Chrome Single Handle Single Function Bathtub & Shower Faucet Trim Only
American Standard One Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Manufacturer Part #TU385508.002
You last purchased this on
 
American Standard

Reliant® 3 Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

American Standard Polished Chrome Single Handle Single Function Bathtub & Shower Faucet Trim Only
American Standard One Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Manufacturer Part #TU385508.002
American Standard

Reliant® 3 Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #AT385508002
  • Item #4729745
  • Manufacturer Part #T385508.002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • FloWise® water saving showerhead
  • Slip-on diverter tub spout
  • Trim only
  • Angle adjustable
  • Slip-on diverter tub spout LESS valve
  • Turbine spray flow rate: 1.5 gpm
  • Includes brass wall escutcheon, metal lever handle, arm and flange
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
Brand Model Compatibility:
R120, R125 and R127
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Reliant® 3
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
EPA Compliant:
Yes
Escutcheon Height:
7-1/2 in
Escutcheon Width:
7-1/2 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Type:
Tub and Shower Faucet
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.5 gpm
GSA Approved:
Yes
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
7 in
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Spout Type:
Tub
Spray Type:
Turbine
Trim Only:
Yes
Tub Spout Reach:
5-1/8 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes