Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
American Standard

Reliant® 3 Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Reliant® 3 Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A7385045002
  • Item #4732551
  • Manufacturer Part #7385045.002
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ceramic Disc Valve Cartridge: Assures smooth, precise valve control and a lifetime of drip-free, maintenance-free performance
  • Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding
  • Cast Brass and Copper Waterway: Strong and durable
  • WaterSense Certified
  • ADA compliant
  • Lead-Free
  • Lead-Free: Faucet contains ? 0.25% Total lead content by weighted average
  • Exclusive Speed Connect Metal Drain: Fewer parts. Installs in less time. No adjustments required - seals the first time, every time. Flexible stainless steel cable - installs effortlessly in tight spaces
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 117.1
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Reliant® 3
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
6-1/8 in
Drain Included:
Yes
EPA Compliant:
Yes
Faucet Center Size:
4 in
Faucet Connection:
Copper
Faucet Connection Size:
3/8 in
Faucet Height:
5-5/8 in
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Faucet Valve Type:
Ceramic Disc, Washerless
Fitting Size 1:
1-3/4 in
Fitting Sizes:
1-3/4 in
Flow Rate:
1.2 gpm
Green Product:
Yes, WaterSense
Handle Length (in):
4-5/8 in
Handle Material:
Metal
Handle Type:
Lever
Height:
5-5/8 in
IAPMO Listed -:
Yes
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
6-1/8 in
Material:
Metal
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Size:
6-1/8 in x 6-1/16 in
Spout Height:
2-5/8 in
Spout Type:
Standard
Trim Only:
No
WaterSense Labeled:
Yes
Width:
6-1/16 in