Volume Control Valve Trim with Single Lever Handle in Polished Chrome

This product has been replaced by

American Standard Polished Chrome Single Handle Single Function Shower Faucet Trim Only
American Standard Single Handle Valve Trim in Polished Chrome
Manufacturer Part #TU385500.002
You last purchased this on
 
American Standard

Reliant® 3 Volume Control Valve Trim with Single Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

American Standard Polished Chrome Single Handle Single Function Shower Faucet Trim Only
American Standard Single Handle Valve Trim in Polished Chrome
Manufacturer Part #TU385500.002
American Standard

Reliant® 3 Volume Control Valve Trim with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #AT385500002
  • Item #4297383
  • Manufacturer Part #T385500.002
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Durable brass construction
  • Metal lever handle
  • Trim only
  • Valve body (R120 series) must be ordered separately - (See faucet component list below)
  • Coordinating Bathroom Sink Faucet Available
  • Valve body (R120 series) must be ordered separately
  • Limited Lifetime Warranty - Function & Finish
  • Durable Brass Construction
  • LESS Valve
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B125
Collection:
Reliant® 3
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
6-7/10 in
Faucet Part Type:
Trim
Flow Rate:
2.5 gpm
Handle Type:
Lever
Height:
6-7/10 in
IAPMO Listed -:
No
NSF Certified:
Yes
Number of Handles:
Single Handle
Sink Material:
Brass
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
6-4/5 in