Reminiscence® Diverter Handle in Polished Chrome

Part #A7525930020A  |  Item #4729596  |  Manufacturer Part #752593-0020A

Color/Finish: Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Brand Model Compatibility: Series A9112 Reminiscence® Bath Filler

Collection: Reminiscence®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle

GSA Approved: No

IAPMO Listed: No

Length: 12 in

NSF Certified: No

Width: 9-1/2 in